Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461740
  • Zoro # G3598111

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Style
Precision Molded
Insert Seat Size
5
Width
0.1800 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461740
Zoro #
G3598111
UPC #
4059782527713
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
WG0512M05U04PT
No. of Edges
1
Insert Style
WG-U-PT
Coating
AlTiN
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Lead Angle
10.5 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Hole Type
No Hole
Number of Cutting Edges
1
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Finish - Machining
AlTiN
Coating Process
PVD
Chip-Breaker Code
PT
Clearance Angle
10.5 Degrees
Manufacturer Grade
WU25PT
ANSI Code
WG0512M05U04PT
Cutting Application
Grooving
Primary Material Application
Nickel, Titanium

Dimensions

Insert Seat Size
5
Width
0.1800 in
Insert Size
5
Overall Length
0.4820 in
Corner Radius
0.0157 in
Depth of Cut
0.0930 in
Seat Size
5
Reference Length
0.4820 in
Thickness
0.1920 in
Max. Grooving Width
0.2018 in
Wire Rope Length
0.4820 in
Length
0.4820 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2018 in, ANSI Code WG0512M05U04PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.