Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461823
  • Zoro # G3595269

product price: 
$
20.55
/ea
Sold in multiples of 5 for $102.75

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461823
Zoro #
G3595269
UPC #
4059782528109
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
WG-U-PT
Coating
AlTiN
Application
Grooving
ISO Number
WG0612M06U08PT
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Lead Angle
10.5 Degrees
Clearance Angle
10.5 Degrees
Manufacturer Grade
WU25PT
ANSI Code
WG0612M06U08PT
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Material - Machining
Carbide
Cutting Application
Grooving
Number of Cutting Edges
1
Finish - Machining
AlTiN
Chip-Breaker Code
PT
Measurement System
Fractional Inch
Hole Type
No Hole
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
6
Width
0.2120 in
Corner Radius
0.0315 in
Overall Length
0.5740 in
Insert Size
6
Thickness
0.2010 in
Seat Size
6
Depth of Cut
1/8 in
Reference Length
0.5740 in
Max. Grooving Width
0.2411 in
Wire Rope Length
0.5740 in
Length
0.5740 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2411 in, ANSI Code WG0612M06U08PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.