Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6470489
  • Zoro # G3599959

product price: 
$
15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
0.1410 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470489
Zoro #
G3599959
UPC #
4059782549029
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Convex Prismatic Cross Section
Insert Style
WG-U-PT
No. of Edges
1
Insert Material
Carbide
ISO Number
WG192I04U2PT
Coating
AlTiN
Application
Grooving
Lead Angle
10.5 Degrees
Hole Type
No Hole
Cutting Application
Grooving
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Finish - Machining
AlTiN
Clearance Angle
10.5 Degrees
Chip-Breaker Code
PT
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
ANSI Code
WG192I04U2PT
Number of Cutting Edges
1

Dimensions

Insert Seat Size
4
Width
0.1410 in
Corner Radius
0.0310 in
Insert Size
4
Overall Length
0.4010 in
Depth of Cut
3/32 in
Thickness
0.1740 in
Seat Size
4
Reference Length
0.4010 in
Max. Grooving Width
0.1920 in
Wire Rope Length
0.4010 in
Length
0.4010 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1920 in, ANSI Code WG192I04U2PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.