Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169677
  • Zoro # G3599974

product price: 
$
34.89
/ea
Sold in multiples of 10 for $348.90

Key Features

Style
WMT
Insert Seat Size
2
Width
1.68mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169677
Zoro #
G3599974
UPC #
4021169616952
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
ISO Number
WMTC020L05CM08
Insert Style
WMT-CM
No. of Edges
2
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
Insert Material
Carbide
Application
Grooving
Number of Cutting Edges
2
ANSI Code
WMTC020L05CM08
Measurement System
Metric
Primary Material Application ISO Code
M, N, S
Clearance Angle
5 Degrees
Coating Process
PVD
Chip-Breaker Code
CM
Secondary Material Application ISO Code
K, P
Chip-Breaker Style
On One Side
Hole Type
No Hole
Cutting Application
Turning
Side Cutting Edge Angle
5 Degrees
Manufacturer Grade
WU25PT
Material - Machining
Carbide
Finish - Machining
AlTiN
Feed Type
High
Secondary Material Application
Cast Iron, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium

Dimensions

Insert Seat Size
2
Width
1.68mm
Corner Radius
0.08mm
Insert Size
2
Overall Length
19.21mm
Reference Length
19.21mm
Max. Grooving Width
1.99mm
Thickness
4.20mm
Seat Size
2
Wire Rope Length
19.21mm
Length
19.21mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.99mm, Side Cutting Edge Angle 5 Degrees , ANSI Code WMTC020L05CM08, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.