Shop WIDIA

Grooving/Parting Insert, WMT-CM-W, Carbide

  • Mfr # 4169667
  • Zoro # G3599870

product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169667
Zoro #
G3599870
UPC #
4021169617416
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Lead Angle
5 Degrees
Insert Style
WMT-CM-W
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
ISO Number
WMTC125R12CMW17
Insert Material
Carbide
Application
Grooving
Coating
AlTiN
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Side Cutting Edge Angle
12 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Measurement System
Metric
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
ANSI Code
WMTC125R12CMW17
Coating Process
PVD
Feed Type
High
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, P
Chip-Breaker Code
CM
Cutting Application
Turning
Secondary Material Application
Cast Iron, Steel
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
2.39mm
Overall Length
25.41mm
Corner Radius
0.17mm
Insert Size
3
Seat Size
3
Reference Length
25.41mm
Thickness
4.70mm
Max. Grooving Width
3.17mm
Wire Rope Length
25.41mm
Length
25.41mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.17mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC125R12CMW17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.