Shop WIDIA

Grooving/Parting Insert, WMT-CM-W, Carbide

  • Mfr # 4169683
  • Zoro # G3932614

product price: 
$
34.45
/ea
Sold in multiples of 10 for $344.50

Key Features

Style
WMT
Insert Size
3
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169683
Zoro #
G3932614
UPC #
4021169616686
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
ISO Number
WMTC030N00CMW17
Mounting Style
Convex Prismatic Cross Section
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Measurement System
Metric
Cutting Application
Turning
Primary Material Application ISO Code
M, N, S
Hole Type
No Hole
Feed Type
High
Secondary Material Application ISO Code
K, P
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
CM
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
AlTiN
ANSI Code
WMTC030N00CMW17
Chip-Breaker Style
On One Side
Manufacturer Grade
WU25PT
Secondary Material Application
Cast Iron, Steel
Insert Style
WMT-CM-W

Dimensions

Insert Size
3
Corner Radius
0.17mm
Width
2.39mm
Thickness
4.68mm
Max. Grooving Width
3.00mm
Overall Length
25.40mm
Reference Length
25.40mm
Seat Size
3
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTC030N00CMW17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.