Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118588
  • Zoro # G3821463

product price: 
$
36.95
/ea
Sold in multiples of 5 for $184.75

Key Features

Style
WMT
Insert Seat Size
3
Width
3.1700mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118588
Zoro #
G3821463
UPC #
4021169605680
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Insert Style
WMT-P-PT
Lead Angle
5 Degrees
Application
Grooving
Coating
AlTiN
ISO Number
WMTS125I3P08PT
Insert Material
Carbide
Chip-Breaker Style
On One Side
Feed Type
High
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Cutting Application
Grooving, Turning
Secondary Material Application ISO Code
K, P
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Steel
Manufacturer Grade
WU25PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTS125I3P08PT
Coating Process
PVD
Chip-Breaker Code
PT
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
Hole Type
No Hole
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
3.1700mm
Insert Size
3
Overall Length
1 in
Corner Radius
0.0300 in
Thickness
0.1840 in
Reference Length
1 in
Max. Grooving Width
1/8 in
Seat Size
3
Wire Rope Length
1 in
Length
1 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code WMTS125I3P08PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.