Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118595
  • Zoro # G3593351

product price: 
$
35.95
/ea
Sold in multiples of 5 for $179.75

Key Features

Style
WMT
Insert Seat Size
6
Width
0.1800 in
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118595
Zoro #
G3593351
UPC #
4021169605338
Country of Origin
Denmark
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
No. of Edges
2
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
Insert Style
WMT-P-PT
Lead Angle
5 Degrees
ISO Number
WMTS250I6P08PT
Coating
ALOX-SN
Insert Material
Carbide
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Hole Type
No Hole
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
H, K, P
Manufacturer Grade
WU10PT
Material - Machining
Carbide
ANSI Code
WMTS250I6P08PT
Chip-Breaker Code
PT

Dimensions

Insert Seat Size
6
Width
0.1800 in
Overall Length
1.1270 in
Insert Size
6
Corner Radius
0.0300 in
Max. Grooving Width
1/4 in
Reference Length
1.1270 in
Thickness
0.2390 in
Seat Size
6
Wire Rope Length
1.1270 in
Length
1.1270 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code WMTS250I6P08PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.