Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WMT-U-PH, Carbide
- Mfr # 5345917
- Zoro # G3597235
product price:Â
$
34.49
/ea
Sold in multiples of 5 for
$172.45
Key Features
Style
WMT
Insert Seat Size
4
Width
0.1240 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5345917
- Zoro #
- G3597235
- UPC #
- 4050839380558
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 4
- Width
- 0.1240 in
- Insert Size
- 4
- Corner Radius
- 0.0120 in
- Overall Length
- 1 in
- Max. Grooving Width
- 0.1560 in
- Seat Size
- 4
- Thickness
- 0.1810 in
- Reference Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1560 in, ANSI Code WMTS156I4P03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.