Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346422
  • Zoro # G3594882

product price: 
$
34.49
/ea
Sold in multiples of 5 for $172.45

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346422
Zoro #
G3594882
UPC #
4050839384280
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
No. of Edges
2
Insert Style
WMT-U-PH
Insert Material
Carbide
Application
Grooving
Coating
AlTiN
ISO Number
WMTS400M4P06PH
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
Cutting Application
Grooving, Turning
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Code
PH
Hole Type
No Hole
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, P
ANSI Code
WMTS400M4P06PH
Feed Type
High
Coating Process
PVD
Manufacturer Grade
WU25PT
Material - Machining
Carbide

Dimensions

Insert Seat Size
4
Width
3.15mm
Insert Size
4
Overall Length
25.40mm
Corner Radius
0.60mm
Max. Grooving Width
4.00mm
Reference Length
25.40mm
Thickness
4.60mm
Seat Size
4
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WMTS400M4P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.