Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4117262
  • Zoro # G3596334

product price: 
$
38.19
/ea
Sold in multiples of 5 for $190.95

Key Features

Style
WMT
Insert Seat Size
8
Width
5.84mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4117262
Zoro #
G3596334
UPC #
4021169606229
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Material
Carbide
ISO Number
WMTS805M8U06PT
Insert Style
WMT-U-PT
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Lead Angle
7 Degrees
Application
Grooving
Coating
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Finish - Machining
AlTiN
Manufacturer Grade
WU25PT
Measurement System
Metric
Chip-Breaker Code
PT
Secondary Material Application
Cast Iron, Steel
Hole Type
No Hole
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
K, P
Number of Cutting Edges
2
ANSI Code
WMTS805M8U06PT
Coating Process
PVD
Cutting Application
Grooving, Turning
Feed Type
High

Dimensions

Insert Seat Size
8
Width
5.84mm
Overall Length
28.70mm
Corner Radius
0.61mm
Insert Size
8
Max. Grooving Width
8.13mm
Seat Size
8
Thickness
6.99mm
Reference Length
28.70mm
Wire Rope Length
28.70mm
Length
28.70mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.13mm, ANSI Code WMTS805M8U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.