Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4117263
  • Zoro # G3598242

product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Style
WMT
Insert Seat Size
8
Width
5.84mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4117263
Zoro #
G3598242
UPC #
4021169606175
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
No. of Edges
2
Application
Grooving
Lead Angle
7 Degrees
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTS805M8U15PT
Insert Style
WMT-U-PT
Insert Material
Carbide
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
H, K, P
Chip-Breaker Code
PT
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Hole Type
No Hole
Manufacturer Grade
WU10PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTS805M8U15PT
Clearance Angle
7 Degrees
Number of Cutting Edges
2

Dimensions

Insert Seat Size
8
Width
5.84mm
Insert Size
8
Corner Radius
1.50mm
Overall Length
28.71mm
Seat Size
8
Thickness
6.99mm
Max. Grooving Width
8.13mm
Reference Length
28.71mm
Wire Rope Length
28.71mm
Length
28.71mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.13mm, ANSI Code WMTS805M8U15PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.