Zoro Homepage

Grooving/Parting Toolholder, LH

  • Mfr # 253108

  • Zoro # G3749530


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Cutting Application
Cut-Off
Hardware Required
Yes
Head Length
1.4000 in
Shank Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253108
Zoro #
G3749530
UPC #
4021169675461
Country of Origin
United States

Dimensions

Head Length
1.4000 in
Shank Height
1 in
Depth of Cut
1 in

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Left Hand
Cutting Application
Cut-Off
Hardware Required
Yes
Insert Holding Type
Clamp

Description

Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.