Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGC, RH
- Mfr # 6461925
- Zoro # G3751752
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Length
105.40mm
Material
High Speed Steel
Clamp Screw
T30
Clamp
3.1500"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461925
- Zoro #
- G3751752
- UPC #
- 4059782532137
- Country of Origin
- India
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Material
- High Speed Steel
- Clamp Screw
- T30
- Clamp
- 3.1500"
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Series
- WGC
- ISO Number
- WGCSMR160326C
- ANSI Code
- WGCSMR160326C
- Features
- Straight Clearance for Unlimited Workpiece Diameters;Through-the-Pocket Coolant Capable
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- Toolholder Style
- WGC
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Shank Length
- 105.40mm
- Overall Length
- 6 in
- Max. Grooving Width
- 3.00mm
- Shank Height
- 1 in
- Shank Width
- 1 in
- Depth of Cut
- 26.00mm
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Straight Clearance for Unlimited Workpiece Diameters;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Right Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGCSMR160326C, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.