Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGC, RH
- Mfr # 6461957
- Zoro # G3749320
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Clamp
3.0710"
Clamp Screw
T45
Series
WGC
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461957
- Zoro #
- G3749320
- UPC #
- 4059782534995
- Country of Origin
- India
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Clamp
- 3.0710"
- Clamp Screw
- T45
- Series
- WGC
- Material
- High Speed Steel
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- Features
- Straight Clearance for Unlimited Workpiece Diameters;Through-the-Pocket Coolant Capable
- ISO Number
- WGCSMR160826C
- ANSI Code
- WGCSMR160826C
- Toolholder Style
- WGC
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Shank Length
- 105.40mm
- Overall Length
- 6 in
- Shank Width
- 1 in
- Depth of Cut
- 26.00mm
- Max. Grooving Width
- 8.00mm
- Shank Height
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Straight Clearance for Unlimited Workpiece Diameters;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Right Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGCSMR160826C, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.