Grooving/Parting Toolholder, WGCME-C, LH
- Mfr # 6498960
- Zoro # G3751929
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGCME
Shank Length
145.25mm
Shank Shape
Square
Overall Length
170.25mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6498960
- Zoro #
- G3751929
- UPC #
- 4059782936928
- Country of Origin
- United States
Dimensions
- Shank Length
- 145.25mm
- Overall Length
- 170.25mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 170.25mm
- Length
- 170.25mm
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Series
- WGCME
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- Toolholder Style
- WGCME-C
- ANSI Code
- WGCMEL3232P50C
- ISO Number
- WGCMEL3232P50C
Description
Indexable Grooving and Parting Toolholder, Left Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCMEL3232P50C, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.