Grooving/Parting Toolholder, WMT, LH
Mfr # WGMEL16
Zoro # G3760240
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Left Hand
Shank Length
126.01mm
Shank Shape
Square
Overall Length
5.9610 in
Series
WMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGMEL16
Zoro #
G3760240
UPC #
4050839826186
Country of Origin
United States
Dimensions
Shank Length
126.01mm
Overall Length
5.9610 in
Shank Height
1 in
Shank Width
1 in
Details
Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Left Hand
Shank Shape
Square
Series
WMT
ISO Number
WGMEL16
Toolholder Style
WMT
Max. Overhang
0.2420 in
Coolant Fed
Non-Coolant Through
Offset Shank
Yes
Cutting Application
Cut-Off, Face Grooving, Grooving, Profiling, Turning
ANSI Code
WGMEL16
Measurement System
Metric
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGMEL16, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.