Zoro Homepage

Grooving/Parting Toolholder, WMT, LH

  • Mfr # WGMSL16

  • Zoro # G3750431


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
5.0500 in
Shank Length
98.05mm
Series
WMT
Shank Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGMSL16
Zoro #
G3750431
UPC #
4050839388905
Country of Origin
United States

Dimensions

Overall Length
5.0500 in
Shank Length
98.05mm
Shank Width
1 in
Shank Height
1 in

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Left Hand
Series
WMT
Shank Shape
Square
Max. Overhang
0.2420 in
Toolholder Style
WMT
ANSI Code
WGMSL16
Offset Shank
Yes
ISO Number
WGMSL16
Cutting Application
Cut-Off, Face Grooving, Grooving, Profiling, Turning
Coolant Fed
Non-Coolant Through

Description

Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGMSL16, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.