Grooving/Parting Toolholder, WMT, LH
Mfr # WGMSL20
Zoro # G3748453
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Series
WMT
Cutting Direction
Left Hand
Overall Length
5.0500 in
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGMSL20
Zoro #
G3748453
UPC #
4050839389148
Country of Origin
United States
Dimensions
Overall Length
5.0500 in
Shank Height
1-1/4 in
Shank Width
1-1/4 in
Details
Item
Indexable Grooving and Parting Toolholder
Shank Shape
Square
Series
WMT
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
ISO Number
WGMSL20
Toolholder Style
WMT
Cutting Application
Cut-Off, Face Grooving, Grooving, Profiling, Turning
ANSI Code
WGMSL20
Measurement System
Metric
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 1-1/4 in, ANSI Code WGMSL20, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.