Grooving/Parting Toolholder, WMT, RH
Mfr # WGMSR12
Zoro # G3760694
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.3000 in
Cutting Direction
Right Hand
Shank Length
2-3/4 in
Series
WMT
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGMSR12
Zoro #
G3760694
UPC #
4050839388981
Country of Origin
United States
Dimensions
Overall Length
4.3000 in
Shank Length
2-3/4 in
Shank Height
3/4 in
Shank Width
3/4 in
Details
Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Right Hand
Series
WMT
Shank Shape
Square
Offset Shank
Yes
Cutting Application
Cut-Off, Face Grooving, Grooving, Profiling, Turning
Coolant Fed
Non-Coolant Through
Max. Overhang
0.4920 in
Toolholder Style
WMT
ISO Number
WGMSR12
ANSI Code
WGMSR12
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 3/4 in, ANSI Code WGMSR12, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.