Grooving/Parting Toolholder, WMTA,
Mfr # 252225M
Zoro # G3750151
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150mm
Shank Shape
Offset
Shank Height
24.84mm
Toolholder Style
WMTA
Cutting Application
Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252225M
Zoro #
G3750151
UPC #
4021169726866
Country of Origin
India
Dimensions
Overall Length
150mm
Shank Height
24.84mm
Head Length
34.00mm
Details
Item
Indexable Grooving and Parting Toolholder
Shank Shape
Offset
Toolholder Style
WMTA
Cutting Application
Grooving
ISO Number
WMTAR2525M619-070-100
Measurement System
Metric
Description
Indexable Grooving and Parting Toolholder, Grooving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.