Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Parting Toolholder, WMTA, LH

  • Mfr # 252212M

  • Zoro # G3751299


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Cutting Direction
Left Hand
Shank Shape
Square
Series
WMT
ISO Number
WMTAL2525M319-100-205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252212M
Zoro #
G3751299
UPC #
4021169727078
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Max. Grooving Width
3.00mm
Min. Workpiece Dia.
100.00mm
Depth of Cut
19.00mm
Shank Height
24.80mm
Seat Size
3
Head Length
37.00mm
Shank Width
24.80mm
Max. Workpiece Dia.
205.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Left Hand
Shank Shape
Square
Series
WMT
ISO Number
WMTAL2525M319-100-205
Insert Holding Type
Clamp
Cutting Location
External
Cutting Application
Face Grooving
Side-to-Cutting Tip
23.50mm
Toolholder Style
WMTA
Compatible Hardware
Clamp Screw MS326
Measurement System
Metric

Description

Indexable Grooving and Parting Toolholder, Left Hand, Face Grooving, Seat Size 3, Shank Width 24.80mm, Compatible Hardware Clamp Screw MS326

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.