Grooving/Parting Toolholder, WMTA, RH
Mfr # 252211M
Zoro # G3748313
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
150.00mm
Series
WMT
Cutting Direction
Right Hand
Insert Holding Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252211M
Zoro #
G3748313
UPC #
4021169727115
Country of Origin
United States
Dimensions
Overall Length
150.00mm
Shank Width
24.80mm
Head Length
37.00mm
Min. Workpiece Dia.
100.00mm
Shank Height
24.80mm
Max. Workpiece Dia.
205.00mm
Max. Grooving Width
3.00mm
Depth of Cut
19.00mm
Seat Size
3
Details
Item
Indexable Grooving and Parting Toolholder
Shank Shape
Square
Series
WMT
Cutting Direction
Right Hand
Insert Holding Type
Clamp
Side-to-Cutting Tip
23.50mm
Toolholder Style
WMTA
Cutting Application
Face Grooving
Cutting Location
External
ISO Number
WMTAR2525M319-100-205
Compatible Hardware
Clamp Screw MS326
Measurement System
Metric
Description
Indexable Grooving and Parting Toolholder, Right Hand, Face Grooving, Seat Size 3, Shank Width 24.80mm, Compatible Hardware Clamp Screw MS326
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.