Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Widia Spiral Flute Tap Semi-Bottoming, 4 Flutes VTSFT5115

Spiral Flute Tap Semi-Bottoming, 4 Flutes (Discontinued)

  • Mfr # VTSFT5115
  • Zoro # G7655728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5115
Zoro #
G7655728
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-8
Overall Length
5-3/4"
Shank Dia.
1.021"
Tap Dimension Type
Inch
Thread Length
1-23/32"
Tap Size
1-1/4"
65% Thread Drill Size
1.1445 in
Square Size
0.7630 in
Thread Size
1-1/4"-8
75% Thread Drill Size
1 7/64 in
Shank Length
3 3/16 in
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Thread Type
UNC
Tap Style
Spiral Flute
Tap Finish
Oxide
Tap Chamfer
Semi-Bottoming
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
H6
Series
VT-SFT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Measurement System
Fractional Inch
Extended Neck
Yes
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Material Grade - Machining
WP49EG
Class of Fit
3B
Thread Limit / Class of Fit
H6 / 3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1-1/4 In.-8, Metric, Overall Length 5 3/4 in, HSS-E, Black Oxide, Thread Length 1 11/16 in, 75 Percent Thread Drill Size 1 7/64 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.