This item is Discontinued.

Widia Spiral Flute Tap, 1-3/8"-6, Semi-Bottoming, Metric Coarse, 5 Flutes, Oxide VTSFT5116

Spiral Flute Tap, 1-3/8"-6, Semi-Bottoming, Metric Coarse, 5 Flutes, Oxide (Discontinued)

  • Mfr # VTSFT5116
  • Zoro # G7655755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5116
Zoro #
G7655755
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1 3/8"-6
Shank Dia.
1 3/32 in
Thread Length
2 in
Overall Length
6 1/32 in
Tap Size
1-3/8"
65% Thread Drill Size
1.2343 in
Thread Size
1-3/8"-6
Square Size
0.8280 in
Shank Length
3 1/32 in
75% Thread Drill Size
1 13/64 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Finish
Black Oxide
Standards
ANSI
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Standard
UNC
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Series
VT-SFT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Threads per Inch
6
Thread Limit
H6
Thread Limit / Class of Fit
H6

Description

Spiral Flute Tap, Thread Size 1-3/8 In.-6, UNC, Overall Length 6 1/32 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 13/64 in, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.