This item is Discontinued.

Widia Spiral Flute Tap, Semi-Bottoming, 3 VTSFT6034

Spiral Flute Tap, Semi-Bottoming, 3 (Discontinued)

  • Mfr # VTSFT6034
  • Zoro # G7666130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6034
Zoro #
G7666130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Tap Thread Size
5/8"-18
Shank Dia.
12.00mm
Tap Dimension Type
Inch
Thread Length
24.00mm
Tap Size
5/8"
Thread Size
5/8"-18
Square Size
0.3540 in
Shank Length
2 5/16 in
65% Thread Drill Size
37/64 in
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.80 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
UNC
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Threads per Inch
18
Class of Fit
2B
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Thread Standard
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 376
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Limit
2B
Thread Limit / Class of Fit
2B / 2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, Metric, Overall Length 4 5/16 in, High Speed Steel, TiN, Thread Length 15/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.