This item is Discontinued.

Widia Spiral Flute Tap Bottoming, 3 Flutes VTSFT5561

Spiral Flute Tap Bottoming, 3 Flutes (Discontinued)

  • Mfr # VTSFT5561
  • Zoro # G7663671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5561
Zoro #
G7663671
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Tap Thread Size
M12-1.50
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Thread Length
23.90mm
Tap Size
M12
Thread Size
M12x1.5
55% Thread Drill Size
10.90 mm
75% Thread Drill Size
10.50 mm
Shank Length
41.70 mm
65% Thread Drill Size
27/64 in
Square Size
6.91mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
UNC
Tap Chamfer
Bottoming
Tap Finish
Oxide
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
WP49EG
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
Metric
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Limit
D6
Thread Pitch
1.50mm
Features
Multipurpose Taps
Tap Shank Standard
ANSI
Class of Fit
6H
Thread Limit / Class of Fit
D6 / 6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 85.90 mm, High Speed Steel, Black Oxide, Thread Length 23.90 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.