Zoro Homepage
This item is Discontinued.
Widia Spiral Flute Tap, M5x0.80, Semi-Bottoming, 3 Flutes, TiCN VTSFT-TC5512

Spiral Flute Tap, M5x0.80, Semi-Bottoming, 3 Flutes, TiCN (Discontinued)

  • Mfr # VTSFT-TC5512
  • Zoro # G3931090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5512
Zoro #
G3931090
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M5x0.80
Thread Length
12.70mm
Overall Length
60.30mm
Shank Dia.
4.93mm
Tap Size
M5
Thread Size
M5x0.8
75% Thread Drill Size
4.20mm
55% Thread Drill Size
4.40mm
Square Size
3.81mm
Shank Length
31.30mm
65% Thread Drill Size
4.30mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
3
Tap Finish
TiCN
Tap Material
High Speed Steel
Standards
ANSI
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Thread Standard
Metric
Thread Pitch
0.80mm
Helix Angle
45 Degrees
Material Grade - Machining
WP42EG
Tap Shank Standard
ANSI
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Series
VT-SFT

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.30mm, High Speed Steel, TiCN, Thread Length 12.70mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.