Zoro Homepage
This item is Discontinued.
Widia Spiral Flute Tap, 1/2"-13, Plug, 3 Flutes, TiN+CrC/C GT725034

Spiral Flute Tap, 1/2"-13, Plug, 3 Flutes, TiN+CrC/C (Discontinued)

  • Mfr # GT725034
  • Zoro # G7670848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725034
Zoro #
G7670848
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Tap Dimension Type
Inch
Shank Dia.
0.3670 in
Thread Length
0.9100 in
Overall Length
4.3300 in
Tap Size
1/2"
Square Size
0.2730 in
Shank Length
2.4800 in
75% Thread Drill Size
27/64 in
Tap Length Standard
DIN
Thread Size
1/2"-13
55% Thread Drill Size
11.30mm
65% Thread Drill Size
11.30mm
Pitch Diameter Limit
H3

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4.3300 in, High Speed Steel, TiN+CrC/C, Thread Length 0.9100 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.