Zoro Homepage
This item is Discontinued.
Widia Spiral Flute Tap, M10x1.25, Semi-Bottoming, 3 Flutes, TiCN VTSFT9927

Spiral Flute Tap, M10x1.25, Semi-Bottoming, 3 Flutes, TiCN (Discontinued)

  • Mfr # VTSFT9927
  • Zoro # G7664889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9927
Zoro #
G7664889
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10x1.25
Thread Length
18.00mm
Shank Dia.
9.68mm
Overall Length
100.00mm
Tap Size
M10
Shank Length
54.60mm
Thread Size
M10x1.25
Tap Length Standard
DIN
65% Thread Drill Size
8.90mm
55% Thread Drill Size
9.10mm
Square Size
7.21mm
75% Thread Drill Size
11/32 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
3
Tap Finish
TiCN
Standards
DIN-ANSI
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Thread Limit
6H
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Helix Angle
45 Degrees
Tap Shank Standard
DIN
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SFT
Thread Standard
Metric Fine
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00mm, High Speed Steel, TiCN, Thread Length 18.00mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.