Zoro Homepage
This item is Discontinued.
Widia Spiral Flute Tap, #8-32, Semi-Bottoming, 3 Flutes, Black Oxide VTSFT9010

Spiral Flute Tap, #8-32, Semi-Bottoming, 3 Flutes, Black Oxide (Discontinued)

  • Mfr # VTSFT9010
  • Zoro # G7665631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9010
Zoro #
G7665631
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Overall Length
2.4800 in
Thread Length
0.4300 in
Shank Dia.
0.1680 in
Tap Size
#8
Thread Size
#8-32
Tap Length Standard
DIN
55% Thread Drill Size
3.60mm
Shank Length
1.4900 in
Square Size
0.1290 in
65% Thread Drill Size
3.50mm
75% Thread Drill Size
3.40mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Features
Multipurpose Taps
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
32 TPI
Helix Angle
45 Degrees
Tap Shank Standard
DIN-ANSI
Series
VT-SFT
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Material Grade - Machining
WP49EG
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Pipe

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2.4800 in, High Speed Steel, Black Oxide, Thread Length 0.4300 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.