Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes, Bright (Discontinued)
- Mfr # VTSPO5395
- Zoro # G3928360
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5395
Zoro #
G3928360
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#12-24
Shank Dia.
7/64 in
Thread Length
1/2 in
Overall Length
2 11/32 in
Tap Size
#12
75% Thread Drill Size
4.45 mm
65% Thread Drill Size
4.60 mm
Thread Size
#12-24
55% Thread Drill Size
#13
Shank Length
1 5/32 in
Square Size
0.1630 in
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 11/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.