Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Widia Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes, Bright (Uncoated) VTSPO5364

Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes, Bright (Uncoated) (Discontinued)

  • Mfr # VTSPO5364
  • Zoro # G3928047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5364
Zoro #
G3928047
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32
Thread Length
0.3800 in
Overall Length
1.9900 in
Shank Dia.
0.1410 in
Tap Size
#6
75% Thread Drill Size
#36
Thread Size
#6-32
Square Size
0.1080 in
Shank Length
1.1200 in
55% Thread Drill Size
#32
65% Thread Drill Size
#34

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Style
Spiral Point
Tap Material
HSS-E
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H6
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Pipe
Powdered Metal Base Material
Cobalt
Threads per Inch
32 TPI
Material Grade - Machining
WU40EG
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1.9900 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 0.3800 in, 75 Percent Thread Drill Size #36, Thread Limit H6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.