Zoro Homepage
This item is Discontinued.
Widia Spiral Point Tap, 7/8"-9, Plug, UNF, 3 Flutes, TiN VTSPO6037

Spiral Point Tap, 7/8"-9, Plug, UNF, 3 Flutes, TiN (Discontinued)

  • Mfr # VTSPO6037
  • Zoro # G7666535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6037
Zoro #
G7666535
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/8"-9
Shank Dia.
18.00mm
Tap Dimension Type
Inch
Overall Length
140.00mm
Thread Length
34.00mm
Tap Size
7/8"
75% Thread Drill Size
19.50 mm
Square Size
0.5710 in
55% Thread Drill Size
51/64 in
Thread Size
7/8"-9
Shank Length
2 11/16 in
65% Thread Drill Size
51/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Thread Type
UNF
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 376
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Threads per Inch
9
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Fractional Inch
Class of Fit
2B
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
WU41EG
Thread Limit
2B
Helix Angle
0 Degrees
Thread Limit / Class of Fit
2B / 2B
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, HSS-E, TiN, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.