Zoro Homepage
This item is Discontinued.
Widia Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN VTSPO5374

Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (Discontinued)

  • Mfr # VTSPO5374
  • Zoro # G3927283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5374
Zoro #
G3927283
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Overall Length
2.1200 in
Thread Length
0.3800 in
Shank Dia.
0.1680 in
Tap Size
#8
55% Thread Drill Size
3.60mm
75% Thread Drill Size
3.40mm
Shank Length
1.1900 in
Square Size
0.1290 in
Thread Size
#8-32
65% Thread Drill Size
3.50mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Material
HSS-E
Thread Direction
Right Hand
Tap Style
Spiral Point
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Threads per Inch
32 TPI
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SPO
Measurement System
Pipe
Spiral Direction
Right Hand
Thread Limit
H2
Thread Standard
UNC
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2.1200 in, HSS-E, TiCN, Right Hand, Thread Length 0.3800 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit H2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.