Zoro Homepage
This item is Discontinued.
Widia Spiral Point Tap, #8-36, Bottoming, UNF, 3 Flutes, CrC/C VTAFT5092

Spiral Point Tap, #8-36, Bottoming, UNF, 3 Flutes, CrC/C (Discontinued)

  • Mfr # VTAFT5092
  • Zoro # G3799824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5092
Zoro #
G3799824
UPC #
4059782898325
Country of Origin
United States

Dimensions

Shank Dia.
0.1680"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2.1596"
Tap Thread Size
#8-36
Thread Length
0.3771"
Thread Size
#8-36
Shank Length
1 7/32 in
75% Thread Drill Size
#29
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
CrC/C
Series
WGT
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GP6520
Thread Limit
H5
Measurement System
Pipe
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 5/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.