This item is Discontinued.

Widia Spiral Point Tap, Plug 3 Flutes VTSPO6572

Spiral Point Tap, Plug 3 Flutes (Discontinued)

  • Mfr # VTSPO6572
  • Zoro # G7661678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6572
Zoro #
G7661678
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M22x2.00
Tap Dimension Type
Metric
Overall Length
140.00 mm
Pitch Diameter Limit
D5
Thread Length
30.00 mm
Shank Dia.
18.00 mm
Tap Size
M22
Shank Length
70.00 mm
Thread Size
M22x2
75% Thread Drill Size
20.05 mm
Square Size
14.50 mm
65% Thread Drill Size
20.31 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
3
Tap Style
Spiral Point
List Number
VT-SPO
Tap Material
HSS-E
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Standard
Metric Fine
Spiral Direction
Neutral
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WU40EG
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
2.00 mm
Thread Limit / Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M22x2, Metric Fine, Overall Length 140.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 20.05 mm, Thread Limit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.