Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Widia Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Bright (Uncoated) VTSPO5038

Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Bright (Uncoated) (Discontinued)

  • Mfr # VTSPO5038
  • Zoro # G7656839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5038
Zoro #
G7656839
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Overall Length
2.3600 in
Shank Dia.
0.1940 in
Thread Length
1/2 in
Tap Size
#10
75% Thread Drill Size
#21
Thread Size
#10-32
55% Thread Drill Size
4.25mm
Shank Length
1.2300 in
65% Thread Drill Size
4.15mm
Square Size
0.1500 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Standards
ANSI
Tap Finish
Bright (Uncoated)
Tap Material
HSS-E
Tap Style
Spiral Point
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU40EG
Thread Standard
UNF
Series
VT-SPO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H4
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
32 TPI
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2.3600 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.