Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Widia Spiral Point Tap, M5x0.80, Plug, Metric Coarse, 2 Flutes, Bright (Uncoated) VTSPO6527

Spiral Point Tap, M5x0.80, Plug, Metric Coarse, 2 Flutes, Bright (Uncoated) (Discontinued)

  • Mfr # VTSPO6527
  • Zoro # G7660375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6527
Zoro #
G7660375
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M5x0.80
Shank Dia.
3.50mm
Pitch Diameter Limit
H5
Thread Length
12.00mm
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Size
M5
Square Size
2.70mm
65% Thread Drill Size
4.30mm
Shank Length
45.00mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20mm
55% Thread Drill Size
4.40mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
2
Tap Style
Spiral Point
Tap Grouping
Tap
List Number
VT-SPO
Thread Direction
Right Hand
Tap Material
HSS-E
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Metric
Thread Standard
Metric
Thread Pitch
0.80mm
Series
VT-SPO
Thread Limit
6H
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU40EG
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70.00mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 12.00mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.