Zoro Homepage
This item is Discontinued.
Widia Spiral Point Tap, M12x1.25, Plug, Metric Fine, 3 Flutes, Bright (Uncoated) VTSPO5527 -REPLACE EDP#72626B

Spiral Point Tap, M12x1.25, Plug, Metric Fine, 3 Flutes, Bright (Uncoated) (Discontinued)

  • Mfr # VTSPO5527 -REPLACE EDP#72626B
  • Zoro # G7659779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5527 -REPLACE EDP#72626B
Zoro #
G7659779
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M12x1.25
Pitch Diameter Limit
H3
Overall Length
85.80mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Thread Length
23.90mm
Tap Size
M12
75% Thread Drill Size
10.78mm
65% Thread Drill Size
10.94mm
Shank Length
41.60mm
Square Size
6.91mm
Thread Size
M12x1.25

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Spiral Point
Tap Material
HSS-E
Tap Finish
Bright (Uncoated)
Standards
ANSI
Thread Direction
Right Hand
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
1.25mm
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU40EG
Spiral Direction
Neutral
Thread Limit
D6
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 85.80mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 23.90mm, 75 Percent Thread Drill Size 10.78mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.