Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Widia Tap, M7-1, Plug, Metric, 2 Flutes, TiN VTSPO6519

Tap, M7-1, Plug, Metric, 2 Flutes, TiN (Discontinued)

  • Mfr # VTSPO6519
  • Zoro # G3786664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6519
Zoro #
G3786664
UPC #
4050839515516
Country of Origin
United States

Dimensions

Shank Dia.
7.00mm
Tap Thread Size
M7-1
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
80.00mm
Thread Length
12.00mm
Shank Length
44.8000mm

Details

Item
Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Thread Type
Metric
Number of Flutes
2
Tap Style
Spiral Point
Thread Direction
Right Hand
Series
WGT
Tap Finish
TiN
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Measurement System
Metric

Description

Tap, Overall Length 80.00mm, High Speed Steel, TiN, Right Hand, Thread Length 12.00mm, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.