Zoro Homepage
This item is Discontinued.
Widia Thread Mill, 16.00mm Shank Dia., 4 Flutes GTM415019

Thread Mill, 16.00mm Shank Dia., 4 Flutes (Discontinued)

  • Mfr # GTM415019
  • Zoro # G7681250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM415019
Zoro #
G7681250
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
98.00mm
Shank Dia.
16.00mm
Thread Size
M14x1.5
Cutter Dia.
10.83mm
Length of Cut
6.88mm
Size
M14
Neck Dia.
8.77mm
Shank Length
48.00mm
Cutting Dia.
10.83mm
Cutter Dia. - Machining
9.15mm

Description

Helical, Thread Mill, Carbide, TiAlN, 10.83mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.