Hand Tap Set, 10 PC, HSS, 1/4-20 to 1/2-20
Mfr # 16401
Zoro # G1454284
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 1/2 in, 2 23/32 in, 2 15/16 in, 3 5/32 in, 3 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16401
Zoro #
G1454284
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in, 2 23/32 in, 2 15/16 in, 3 5/32 in, 3 3/8 in
Tap Thread Size
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
1 in, 1 1/8 in, 1 1/4 in, 1 7/16 in, 1 21/32 in
Smallest Thread Size
1/4"-20
Largest Thread Size
1/2"-20
Thread Sizes Included
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Details
Item
Multiple Size Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
10
Tap Style
Straight Flute (Hand)
Includes
Metal Index Case, One Each Size Plug Tap
List Number
5305/5303
Tap Chamfer
Plug
Tap Grouping
Tap Set
Thread Type
NC/NF
Finish
Uncoated
Thread Standard
UNC
Thread Limit
H1, H2, H3
Description
Multiple Size Tap Set, High Speed Steel, Number of Pieces 10, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Thread Standard UNC, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H1, H2, H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.