Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit
Mfr # 14125
Zoro # G1764761
product price: $34.29
/eaKey Features
Overall Length
2 23/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
5/16"-24
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14125
Zoro #
G1764761
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 23/32 in
Tap Thread Size
5/16"-24
Shank Dia.
5/16 in
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
1 1/8 in
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Standards
Unified and American National Threads
Includes
One Each Taper 4AHT0, Plug 4AHT1, Bottoming 4AHT2
Tap Grouping
Tap Set
List Number
5305/5303
Tap Chamfer
Bottom
Tap Thread Type
UNF
Measurement System
Decimal Inch
Thread Standard
UNF
Thread Limit
H3
Description
Tap Set, Tap Thread Size 5/16 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Limit H3, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.