Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit
Mfr # 14382
Zoro # G0867395
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 13/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
5/8"-11
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14382
Zoro #
G0867395
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 13/16 in
Tap Thread Size
5/8"-11
Shank Dia.
15/32 in
Pitch Diameter Limit
H3
Thread Length
1 13/16 in
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Standards
Unified and American National Threads
List Number
5305/5303
Tap Grouping
Tap Set
Tap Thread Type
UNC
Tap Chamfer
Bottom
Includes
One Each Taper 4AKC6, Plug 4AKC7, Bottoming 4AKC8
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H3
Description
Tap Set, Tap Thread Size 5/8 In.-11, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 13/16 in, Overall Length 3 13/16 in, Thread Limit H3, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.