Zoro Homepage

Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit

  • Mfr # 14502

  • Zoro # G0646527


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 11/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
7/8"-9
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14502
Zoro #
G0646527
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 11/16 in
Tap Thread Size
7/8"-9
Shank Dia.
11/16 in
Tap Dimension Type
Inch
Thread Length
2 7/32 in
Pitch Diameter Limit
H4

Details

Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
One Each Taper 4GZ67, Plug 1C913, Bottoming 1C915
List Number
5305/5303
Standards
Unified and American National Threads
Tap Chamfer
Bottom
Tap Thread Type
UNC
Tap Grouping
Tap Set
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H4

Description

Tap Set, Tap Thread Size 7/8 In.-9, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 7/32 in, Overall Length 4 11/16 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.