Hand Tap Set, 3 PC, HSS, M6-1.0, D5 Limit
Mfr # 14784
Zoro # G3208511
product price: $33.59
/eaKey Features
Overall Length
2 1/2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M6-1.00
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14784
Zoro #
G3208511
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Tap Thread Size
M6-1.00
Shank Dia.
1/4 in
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
1
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Tap Thread Type
Metric Coarse
Tap Grouping
Tap Set
Standards
Unified and American National Threads, USCTI
List Number
5353
Includes
One Each Taper 1C972, Plug 1C974, Bottoming 1C976
Measurement System
Decimal Inch
Thread Standard
Metric
Thread Limit
D5
Description
Tap Set, Tap Thread Size M6-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 in, Overall Length 2 1/2 in, Thread Limit D5, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.