Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit
Mfr # 14792
Zoro # G2366201
product price: $40.79
/eaKey Features
Overall Length
2 23/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M7-1.00
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14792
Zoro #
G2366201
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 23/32 in
Tap Thread Size
M7-1.00
Shank Dia.
5/16 in
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Thread Length
1 1/8 in
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
List Number
5353
Standards
Unified and American National Threads, USCTI
Tap Thread Type
Metric Coarse
Includes
One Each Taper 1C980, Plug 1C994, Bottoming 1C996
Tap Grouping
Tap Set
Thread Standard
Metric Coarse
Description
Tap Set, Tap Thread Size M7-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Limit D5, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.