Hand Tap Set, 3 PC, HSS, M8-1.25, D5 Limit
Mfr # 14800
Zoro # G2067317
product price: $39.39
/eaKey Features
Overall Length
2 23/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M8-1.25
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14800
Zoro #
G2067317
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 23/32 in
Tap Thread Size
M8-1.25
Shank Dia.
5/16 in
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Thread Length
1 1/8 in
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
List Number
5353
Standards
Unified and American National Threads, USCTI
Includes
One Each Taper 1E001, Plug 1E003, Bottoming 1E005
Tap Chamfer
Bottoming, Plug, Taper
Tap Grouping
Tap Set
Tap Thread Type
Metric Coarse
Measurement System
Decimal Inch
Thread Standard
Metric
Thread Limit
D5
Description
Tap Set, Tap Thread Size M8-1.25, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.