Hand Tap Set, 3 PC, HSS, No 3-48, H2 Limit
Mfr # 15159
Zoro # G2694973
product price: $32.39
/eaKey Features
Overall Length
1 13/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#3-48
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15159
Zoro #
G2694973
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 13/16 in
Tap Thread Size
#3-48
Shank Dia.
9/64 in
Thread Length
1/2 in
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
One Each Taper 4HF61, Plug 4HF62, Bottoming 4HF63
Standards
Unified and American National Threads
Tap Chamfer
Bottom
List Number
5305/5303
Tap Thread Type
UNC
Tap Grouping
Tap Set
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H2
Description
Tap Set, Tap Thread Size #3-48, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1/2 in, Overall Length 1 13/16 in, Thread Limit H2, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.